Beli pneumatic hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper
    Mulai

    Rp21.999.900

    Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper
    Deskripsi:
    Bench sand rammers are shorter than floor models to pack small sand molds and patterns in foundries and casting facilities. They are also used to prepare sand cylinders for ceramics testing.
  2. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp9.999.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 380mm
    • Shot Diameter: 50mm
    • Pedestal Height: 22.0mm
    • Piston Stroke: 60mm
    • Hose Inner Diameter: 12.7mm
    • Hose Mounting Port: Rc1/4mm
    • Air consumption: 0.25m³/min
    • Content: Hose Nipple, Nipple Stead
  3. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  4. Egamaster Pneumatic Hammer (Martil / Palu)
    Mulai

    Rp3.999.900

    Egamaster Pneumatic Hammer (Martil / Palu)
    atribut:
    • B.P.M: 3500
    • Capacity (mm): 10
    • L (mm): 170
  5. TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)
    Mulai

    Rp14.999.900

    TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)
    Deskripsi:
    Super Silent Inverter GeneratorEngine Model: R225DN-VIEngine Type: Single Cylinder, 4-Stroke, Forced Air Cooling, OHVDisplacement (cc): 224Fuel Tank Capacity: 8.3 LOil Capacity: 0.5 LStarting Method: Recoil (Pull Start) & Electric Start
    atribut:
    • Fuel Type: LPG & Gasoline
    • Rated Speed (rpm): 3600
    • AC Output Quality: ISO8528 G2
    • Charging Current (A): 8.3 (DC)
    • Charging Voltage (V): DC 12
    • Dimensions (mm): 625x515x550
    • E10 Maximum Power (kW): 4
    • E10 Rated Power (kW): 3.8 (PRP)
    • LPG Maximum Power (kW): 3.6
    • LPG Rated Power (kW): 3.4 (PRP)
    • Overload Protection: Non-Fuse Protector
    • Power Factor: 1
    • Rated Current (A): 16.5/14.8
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 230
  6. JTC Air Hammer-190
    Mulai

    Rp1.699.900

    JTC Air Hammer-190
    atribut:
    • Stroke Speed: 3200 r.p.m
    • Air inlet: 1/4 Inch
    • Net Weight: 1,6 Kg
    • Length: 175 mm
    • Include: chisels (175mmL ) x 2 pcs
    • Air consumption: 110 L/min
    • Sound pressure: 99 dBA
    • Vibration: 13,5 m/s square
  7. JTC 8Pcs Air Hammer Set
    Mulai

    Rp5.099.900

    JTC 8Pcs Air Hammer Set
    Deskripsi:
    Content:- 1PC JTC-3310 Air hammer- 1PC JTC-3334 Safty coupler- 6PCS JTC-3326, 3327, 3330, 3331, 3332, 3333 Chisels
    atribut:
    • Air inlet (inch): 1/4
    • Overall Length (mm): 225
    • Piston Stroke (mm): 89
    • Stroke Speed (bpm): 2100
  8. INGERSOLL RAND Air-Powered Hammer
    Mulai

    Rp2.499.900

    INGERSOLL RAND Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Power Source: Air Powered
  9. TOKU Rock Drill (Air Type)
    Mulai

    Rp46.999.900

    TOKU Rock Drill (Air Type)
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Piston Diameter: 54mm
    • Stroke Diameter: 45mm
    • Number of Blows: 2450bpm
    • Air consumption: 1.6m³/min
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  10. BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp769.900

    BOSCH Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    Keunggulan :- Sangat ringkas, sangat bertenaga rotary hammer Bosch kini dalam jangkauan.- Motor 720 W yang bertenaga dan energi impact sebesar 2,0 J untuk pengeboran hammer yang efektif pada beton (dengan diameter hingga 22 mm)- Tiga mode rotary hammer untuk pengeboran hammer, pengeboran biasa dan pemahatan menjamin keserbagunaan dan hasil yang menjanjikan- Rotary hammer yang ringkas memberikan performa hammer Bosch yang profesional dalam jangkauan
  11. Makita Air Hammer
    Mulai

    Rp6.999.900

    Makita Air Hammer
    Deskripsi:
    For small chipping of concrete such as window frames, dirt floors, foundations, etc.
    atribut:
    • Included Accessories: 6.5 or More
    • Number of Impact (impacts/minute): 3000
    • Chisel Diameter (mm): 10.2
    • Air Plug: 20PM Type
    • Vibration 3 Axis Composite Value (m/s²): 9
    • Working Air Pressure Range (MPa): 0.2 to 0.69
  12. JTC Chisel (For Air Hammer)-Flat
    Mulai

    Rp279.900

    JTC Chisel (For Air Hammer)-Flat
    atribut:
    • Overall Length (mm): 100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 25Φ
  13. Shinano Air Hammer
    Mulai

    Rp2.599.900

    Shinano Air Hammer
    atribut:
    • Shank Size: 10.2mm
    • Stroke Length: 10mm
    • Free Blow Speed: 2.600spm
  14. SP Air Hammer
    Mulai

    Rp399.900

    SP Air Hammer
    Deskripsi:
    -By replacing various chisels, you can do chipping work and spot peeling work. -Attach each chisel to remove rust on the muffler and pipe, to cut the body panel.-For chipping works of concrete, stone material and metal. -Air regulator is built it.
  15. FUJI Sand Rammer
    Mulai

    Rp14.999.900

  16. DEWALT Air Chisel Hammer
    Mulai

    Rp1.699.900

    DEWALT Air Chisel Hammer
    atribut:
    • Item: Air Chisel Hammer
  17. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp13.999.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 502mm
    • Shot Diameter: 64mm
    • Pedestal Height: 25.4mm
    • Piston Stroke: 110mm
    • Hose Inner Diameter: 12.7mm
    • Hose Mounting Port: Rc3/8mm
    • Air consumption: 0.40m³/min
    • Content: Hose Nipple, Nipple Stead
  18. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp9.699.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Stead
    atribut:
    • Total Length: 337mm
    • Shot Diameter: 40mm
    • Pedestal Height: 18.0mm
    • Piston Stroke: 60mm
    • Hose Inner Diameter: 9.5mm
    • Hose Mounting Port: Rc1/4mm
    • Air consumption: 0.20m³/min
    • Content: Hose Nipple, Nipple Stead
    • Purpose of Use: For work such as sand hardening of castings, hardening of fire brick etc.
  19. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
Daftar Harga pneumatic hammer Terbaru October 2026
Chicago Pneumatic Air-Powered Sand Rammer & Backfill TamperRp21.999.900
Nippon Pneumatic Industrial (NPK) Sand RammerRp9.999.900
Chicago Pneumatic Air-Powered HammerRp2.599.900
Egamaster Pneumatic Hammer (Martil / Palu)Rp3.999.900
TSUZUMI Generator Gasoline Set TIG Series (Genset Bensin)Rp14.999.900
JTC Air Hammer-190Rp1.699.900
JTC 8Pcs Air Hammer SetRp5.099.900
INGERSOLL RAND Air-Powered HammerRp2.499.900
FUJI Air Hammer Chipping & Calking HammerRp12.999.900
TOKU Rock Drill (Air Type)Rp46.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait